This item is Discontinued.

No Product Image Available

2 Piece SAE Hex Key Set, MLW2596-22 (Discontinued)

  • Mfr # MLW2596-22
  • Zoro # G7792856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLW2596-22
Zoro #
G7792856
UPC #
-
Country of Origin
China

Dimensions

Tip Size
1/4"
Size
1/4"

Details

Measurement Type
SAE
Number of Pieces
2
Shape
Hex
Item
M12 Fuel 2 Piece Kit,1/2"Drill / 1/4"Hex
End Shape
Standard

Description

M12 Fuel 2 Piece Kit,1/2 In.Drill / 1/4 In.Hex

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.