Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2"  SDS Max Rotary Hammer 5342-21

2" SDS Max Rotary Hammer (Discontinued)

  • Mfr # 5342-21
  • Zoro # G4936836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342-21
Zoro #
G4936836
UPC #
045242024001
Country of Origin
Germany

Dimensions

Tool Length
31 in

Details

Item
SDS Max Rotary Hammer Drill
Chuck Type
SDS Max
Voltage
120
No Load RPM
125 to 250
Blows per Minute
975 to 1950
Amps
11
Core Bit Capacity
6 in
Solid Bit Capacity
2 in
Corded/Cordless
Corded
Impact Energy
19.9 ft-lb
Reversing
No
Stop Rotation
Yes
Tool Weight
26.2 lb
Corded/Banded
Corded
Features
Side Handle Attaches To Rear Switch Handle To Minimize Bending Over, Service Reminder Light, Soft Grip Handle
Includes
Side Handle and Plastic Carrying Case
Standards
UL Listed, CSA Certified
Cord
10 ft 2 Conductor
Rotary Hammer Product Grouping
Rotary Hammer Kits

Description

SDS Max Rotary Hammer Drill, Voltage 120, Blows per Minute 975 to 1950, Includes Side Handle and Plastic Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.