Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5340-21
Zoro #
G4936854
UPC #
045242023998
Country of Origin
Czechia
Dimensions
Tool Length
27 1/2 in
Cord Length
10 ft
Description
Rotary Hammer Kit, Chuck Style Spline, Solid Bit Capacity in Concrete 2 in, Current 15 A, Voltage 120 V, Maximum Blows per Minute 1,950 bpm, Impact Energy 19.9 ft-lb, Blows per Minute 975 to 1950, Cord Length 10 ft, Core Bit Capacity in Concrete 6 in, Includes Carrying Case, Side Handle, Maximum Speed 250 RPM, Minimum Blows per Minute 975 bpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.