Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 2 Square - 4" Cushion Grip Screwdriver

  • Mfr # 48-22-2852

  • Zoro # G7600188


product price: $12.15
/ea

Key Features

Tip Size
#2
Shank Length
4 in
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2852
Zoro #
G7600188
UPC #
045242521760
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
4 in
Overall Length
7 in
Handle Length
3 in
For Fastener Size
#2

Details

Item
Tether Ready Square Screwdriver
Tip Style
Square
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Insulated
No
Tether Capable
Tether Ready
ESD Safe
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Handle Color
Black, Red
Screwdriver Tip Style
Square
Tip Style Group
Standard
Tether Style
Tether Ready
Tether Ready
Yes
Non-Sparking
No
Corrosion Resistant
Yes
Shank Finish
Chrome
Replaceable Shank
No
Measurement Type
SAE
Non-Magnetic
Yes
Grip Style
Cushion
Shank Coating
Chrome
Tip Finish
Hardened
Magnetized Tip
No
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

The Milwaukee 48-22-2852 #2 Square - 4" Cushion Grip Screwdriver is the perfect tool for the job. It has a cushion grip handle, which makes it easy to hold and work with. The Tether Ready design allows you to work in tight spaces where power tools are not an option. With a rubber cushion grip handle, this screwdriver will fit securely in your hand. It has a black and red color scheme that will stand out on your tool belt or work station. Its alloy steel shank is durable and sturdy enough to get the job done right. This 4" Cushion Grip Screwdriver is designed for heavy duty use in tight spaces, making it the ideal choice for professionals working with small parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.