Cut Off Wheel, Type 1, 2 in Dia, 0.04 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide
Mfr # 49-94-2000
Zoro # G4336500
product price: $21.99
/pk 5, $4.40/eaKey Features
Wheel Type
Type 1
Overall Diameter
2 in
Overall Thickness
0.04 in
Connector Size
1/4 in
Grit
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-94-2000
Zoro #
G4336500
UPC #
045242577385
Country of Origin
China
Dimensions
Overall Diameter
2 in
Overall Thickness
0.04 in
Connector Size
1/4 in
Details
Item
Cut Off Wheel
Wheel Type
Type 1
Grit
Not Specified
Primary Material Application
Composite
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
21,000 RPM
Description
Cut Off Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.