Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B02AX

  • Zoro # G3125634


product price: $49.99
/ea

Key Features

Jacket MIL Thickness
80 mil
For Wire/Cable Type
RHW/RHH CU
Max. Cable Dia.
2 AWG
Cable Type
Cu RHW / RHH / USE
Max. Bushing I.D.
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B02AX
Zoro #
G3125634
UPC #
045242555901
Country of Origin
China

Dimensions

Jacket MIL Thickness
80 mil
Max. Cable Dia.
2 AWG
Jacket Thickness
80 mil
Maximum Bushing Inside Diameter
0.6 in

Details

Item
Stripping Bushing
For Wire/Cable Type
RHW/RHH CU
Cable Type
Cu RHW / RHH / USE
Max. Bushing I.D.
0.6 in
Product Type
Cable Stripper Bushings
Copper Wire Capacity
2/0 AWG
Compatible Cable Material
Copper
Number of Pieces
1
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible Cable/Wire Type
RHW/RHH/USE

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 2/0 AWG, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type RHW/RHH/USE, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 0.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.