Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B02AC

  • Zoro # G3125966


product price: $49.99
/ea

Key Features

Max. Bushing I.D.
0.55 in
Cable Type
Cu THHN / XHHW
Jacket MIL Thickness
60 mil
For Wire/Cable Type
THHN CU, XHHW CU
Max. Cable Dia.
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B02AC
Zoro #
G3125966
UPC #
045242555680
Country of Origin
China

Dimensions

Jacket MIL Thickness
60 mil
Max. Cable Dia.
2 AWG
Jacket Thickness
60 mil
Maximum Bushing Inside Diameter
0.55 in

Details

Max. Bushing I.D.
0.55 in
Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Item
Stripping Bushing
Product Type
Cable Stripper Bushings
Number of Pieces
1
Copper Wire Capacity
2/0 AWG
Compatible Cable Material
Copper
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 2/0 AWG, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 60 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.