20" PACKOUT Tool Bag

  • Mfr # 48-22-8322

  • Zoro # G6620113


product price: $89.97
/ea
Free Shipping & Returns

Key Features

Width
12.2"
Color
Red
Material
Nylon
Features
Impact-Resistant, Reinforced Side Walls
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8322
Zoro #
G6620113
UPC #
045242524051
Country of Origin
Viet Nam

Dimensions

Width
12.2"
Overall Width
20 7/8 in
Height
13.8"
Overall Depth
12 3/8 in
Length
20"
Overall Height
4 in
Overall Length
12 3/8 in
Interior Width
20 in
Interior Height
14 in
Interior Depth
12 in

Details

Item
Tool Bag
Color
Red
Material
Nylon
Features
Impact-Resistant, Reinforced Side Walls
Number of Outside Pockets
2
Closure Type
Zipper
Includes
Removable Shoulder Strap
Number of Pieces
1
Number of Inside Pockets
6
Number of Pockets
8
Series
PACKOUT(TM)
Part of a Modular System
Modular System Part
Reinforced Bottom
Reinforced Bottom Included
Bag Style
Duffle
Number of Bags
1
Primary Application
General Purpose
Shape
Rectangle
Compatible Modular System
PACKOUT(TM)
Number of Shoulder Straps
1
Strap Material
Nylon
Modular System Mounting Type
Snap-In
Includes Laptop Pocket
Laptop Pocket Not Included
Includes Keys
Keys Not Included

Description

Tool Bag, Bag Style Duffle, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 4 in, Overall Depth 12 3/8 in, Overall Width 20 7/8 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Features Impact-Resistant, Reinforced Side Walls, Includes Removable Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2, Number of Inside Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.