20" PACKOUT Tote

  • Mfr # 48-22-8320

  • Zoro # G1797621


product price:  $124.97
/ea
Free Shipping & Returns

Key Features

Width
20"
Color
Red
Material
Polyester
Features
Impact-Resistant, Metal Tape Clip, Padded Shoulder Strap, Tape Strap
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-8320
Zoro #
G1797621
UPC #
045242505302
Country of Origin
Viet Nam

Dimensions

Width
20"
Overall Height
16 1/2 in
Overall Depth
10 5/16 in
Overall Width
20 15/16 in
Height
17"
Length
11"
Overall Length
10 1/4 in
Interior Depth
20 in
Interior Height
17 in
Interior Width
20 in

Details

Item
Tool Tote
Color
Red
Material
Polyester
Features
Impact-Resistant, Metal Tape Clip, Padded Shoulder Strap, Tape Strap
Number of Pockets
32
Closure Type
Zipper
Number of Inside Pockets
23
Includes
Removable Shoulder Strap
Number of Pieces
1
Number of Outside Pockets
9
Series
PACKOUT(TM)
Number of Bags
1
Shape
Rectangle
Primary Application
General Purpose
Number of Shoulder Straps
1
Part of a Modular System
Modular System Part
Compatible Modular System
PACKOUT(TM)
Bag Style
Tote
Reinforced Bottom
Reinforced Bottom Included
Includes Keys
Keys Not Included
Strap Material
Nylon
Modular System Mounting Type
Snap-In
Includes Laptop Pocket
Laptop Pocket Not Included

Description

PACKOUT modular storage system is the industry's most durable and versatile storage system. The 20" PACKOUT tote features an impact-resistant molded base that connects with all other PACKOUT system components via integrated locking cleats. We constructed the durable tote with 1680D ballistic material and all-metal hardware so it can withstand harsh jobsite environments. The 20" storage tote features 32 pockets, including two zippered pockets, to organize your tools and accessories for easy access and visibility. PACKOUT modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.