Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Sewer Sectional Machine w/ CABLE-DRIVE 1-1/4" Kit

  • Mfr # 2871A-22

  • Zoro # G5046283


product price: $4,899.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Max. Run
200 ft
Voltage
18 V DC
Application
Industrial Drains
Includes
1 1/4 in x 15 ft All Purpose Open Wind Sectional Cable, 3 in GREASE CUTTER for 1 1/4 in Sectional Cable, 3 in ROOT CUTTER for 1 1/4 in Sectional Cable, 4 in ROOT CUTTER for 1 1/4 in Sectional Cable, Cable Container for M18 FUEL Sewer Sectional Machine, Cable Head Accessory Case, FUNNEL AUGER for 1 1/4 in Sectional Cable, M18 FUEL Sewer Sectional Machine with CABLE-DRIVE Kit, REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger, MEDIUM OPENING TOOL for 1 1/4 in Sectional Cable, Pin Key, Rear Guide Hose for M18 FUEL Sewer Sectional Machine, Small Opening Tool for 1 1/4 in Sectional Cable, Straight Auger for 1 1/4 in Sectional Cable
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2871A-22
Zoro #
G5046283
UPC #
045242537013
Country of Origin
China

Dimensions

Cable Size
1-1/8 in
Overall Length
35 in
Overall Height
23 in
Overall Width
19 in
Minimum Drain Line Inside Diameter
2 in
Cable Section Length
15 ft
Cable Section Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
8 in
Manufacturer Warranty Length
2 yr Battery, 2 yr Cable, 5 yr Tool
Total Sectional Cable Length
105 ft

Details

Max. Run
200 ft
Voltage
18 V DC
Application
Industrial Drains
Includes
1 1/4 in x 15 ft All Purpose Open Wind Sectional Cable, 3 in GREASE CUTTER for 1 1/4 in Sectional Cable, 3 in ROOT CUTTER for 1 1/4 in Sectional Cable, 4 in ROOT CUTTER for 1 1/4 in Sectional Cable, Cable Container for M18 FUEL Sewer Sectional Machine, Cable Head Accessory Case, FUNNEL AUGER for 1 1/4 in Sectional Cable, M18 FUEL Sewer Sectional Machine with CABLE-DRIVE Kit, REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger, MEDIUM OPENING TOOL for 1 1/4 in Sectional Cable, Pin Key, Rear Guide Hose for M18 FUEL Sewer Sectional Machine, Small Opening Tool for 1 1/4 in Sectional Cable, Straight Auger for 1 1/4 in Sectional Cable
Standards
UL Listed
Operating Speed
0 to 700 RPM
Item
Drain Gun Kit
Included Charger
45LD79
Drum Characteristics
Automatic Feed and Retract
Number of Tools
1
Series
M18 FUEL(TM)
Green Environmental Attribute
Product is Rechargeable
Cable Lock Mechanism
No
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Power Source
Cordless
Brushless Motor
Yes
Drain Line Capacity I.D.
2 in to 8 in
No. of Batteries Included
2
Battery Pack Replacement
481Z42
Battery Included
481Z42
Charger Replacement
45LD79
Battery Capacity
12 Ah
Auger Types Included
Funnel Auger, Straight Auger
Battery Model Number
48-11-1812
Includes Batteries
Yes
Tool Weight
70 lb
Cordless Tool Kit Contents
Bare Tool, (2) Batteries, Charger
Number of Augers Included
2
Battery Platform
M18
Number of Cable Sections Included
7
Cable Section Core Type
Open Wind
Reversible
Yes
Maximum Run
200 ft
Charger Model Number
45LD79
Handle Type
Telescoping
Number of Batteries Included
2
Number of Cutters Included
5
Maximum Operating Speed
700 RPM
Cutter Types Included
Double Cutter, Grease Cutter, Opening Tool

Description

Drain Gun Kit, Application Industrial Drains, Auger Types Included Funnel Auger, Straight Auger, Battery Capacity 12 Ah, Battery Model Number 48-11-1812, Battery Platform M18, Cable Section Core Type Open Wind, Cable Section Diameter 1 1/4 in, Cable Section Length 15 ft, Charger Model Number 45LD79, Cordless Tool Kit Contents Bare Tool, (2) Batteries, Charger, Cutter Types Included Double Cutter, Grease Cutter, Opening Tool, Handle Type Telescoping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.