204pc Class B Type III PACKOUT™ First Aid Kit (Discontinued)
- Mfr # 48-73-8430
- Zoro # G202676437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-8430
Zoro #
G202676437
UPC #
045242610556
Country of Origin
United States
Dimensions
Height
4.6 in
Width
19.7 in
Depth
15.2 in
Details
First Aid Kit Application
Workplace
First Aid ANSI Kit Class
Class B
Number of Shelves
0
Item
First Aid Kit
Unitized
Yes
First Aid ANSI Kit Type
III
For Use With
First Aid Supplies
People Served per Kit
30
Standards
ANSI Z308.1 - 2015
First Aid Kit Mounting Type
Wall Mount
Color
Red
Number of Components
204
Waterproof
Yes
Includes
Shop By
New Products
Description
First Aid Kit, Number of Components 204, Standards ANSI Z308.1 - 2015, Unitized Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.