Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9320

  • Zoro # G7744962


product price: $41.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
20 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9320
Zoro #
G7744962
UPC #
045242573578
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 5/8 in
Head Size
20 mm
Head Thickness
20 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Insulated
No
Includes
(1) 20MM RATCHETING COMBO WRENCH
Anti-Slip Design
Yes
Reversing
No
Handle Type
Ergonomic I-Beam
Opening Angle (Deg.)
0 Degrees
Handle Color
Silver
Tether Style
Tether Capable
Non-Magnetic
No
Corrosion Resistant
Yes
Min. Arc Swing
2.5 Degrees
Measurement Type
Metric
Weight
0.73 lb
Box End Type
12-Point Box End
Nonsparking
No
Head Type
Standard
Grip Style
Plain
Opening Type
Rounded
Ratcheting
Yes

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 20 mm, Overall Length 10 5/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 20 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.