
M18 FUEL 21 Degree Framing Nailer Extended Capacity Magazine
Mfr # 48-08-2744
Zoro # G7781782
product price: $129.00
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 2744-20
Features
78 Nail Magazine Capacity, Accepts Two Strips of Nails, Bottom Loading Design, Nail Diameters: 0.113 in to 0.148 in, Nail Lengths: 2 in to 3 1/2 in
Number of Pieces
1
Compatible Product Type
Framing Nailer
Product Type
Extended Magazine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-08-2744
Zoro #
G7781782
UPC #
045242537327
Country of Origin
China
Details
Item
Extended Magazine
For Use With
Mfr. No. 2744-20
Features
78 Nail Magazine Capacity, Accepts Two Strips of Nails, Bottom Loading Design, Nail Diameters: 0.113 in to 0.148 in, Nail Lengths: 2 in to 3 1/2 in
Number of Pieces
1
Compatible Product Type
Framing Nailer
Product Type
Extended Magazine
Description
Extended Magazine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.