Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9321

  • Zoro # G7745918


product price: $41.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
21 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9321
Zoro #
G7745918
UPC #
045242573585
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Head Size
21 mm
Head Thickness
21 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Anti-Slip Design
Yes
Includes
(1) 21MM RATCHETING COMBO WRENCH
Reversing
No
Insulated
No
Handle Type
Ergonomic I-Beam
Weight
0.77 lb
Tether Style
Tether Capable
Box End Type
12-Point Box End
Non-Magnetic
No
Min. Arc Swing
2.5 Degrees
Ratcheting
Yes
Handle Color
Silver
Opening Angle (Deg.)
0 Degrees
Head Type
Standard
Nonsparking
No
Corrosion Resistant
Yes
Opening Type
Rounded
Measurement Type
Metric
Grip Style
Plain

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 21 mm, Overall Length 11 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 21 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.