Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2.25 max HP, 7"/9" Sander 6072

2.25 max HP, 7"/9" Sander (Discontinued)

  • Mfr # 6072
  • Zoro # G3228014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6072
Zoro #
G3228014
UPC #
045242041602
Country of Origin
China

Dimensions

Cord Length
9 ft
Tool Length
17 in
Wheel Dia.
7 in, 9 in
Spindle Thread Size
5/8 in-11
Overall Length
17 in
Wheel Diameter
9 in

Details

Features
Spiral Bevel Gears
Voltage
120V AC/DC
Item
Angled Grinder
Corded/Cordless
Corded
Handle Design
Rat Tail
Switch Type
Trigger
Number of Conductors
2
Speed Type
Single
Nominal Amps
13
Tool Weight
9.3 lb
Corded/Banded
Corded
Lock-on
Yes
No Load RPM
5,000 RPM
Lock-off
No
Includes
Flange, Nylon Washer, Side Handle
Number of Pieces
4
Application
Grinding
Lock-Off Switch
No
Power Source
Corded
Switch Location
Bottom
Brushless Motor
No
Brake Type
None
Number of Speed Settings
1
Kit Contents
(1) Bare Tool
Head Type
Standard Head
Electrical Protection
Double Insulated
Grip Style
Rat Tail
Anti-Restart Technology
No
Lock-On Switch
Yes
Anti-Kickback Clutch Type
None
Max. Speed
5,500 RPM
Tether Style
Tether Capable
Safety Features
Tether Capable
Duty
Heavy Duty
Current
13 A
Case Included
No
Minimum Speed
5,500 RPM
Nominal Voltage
115V
Speed Settings
Fixed

Description

Angled Grinder, Wheel Diameter 9 in, Current 13 A, Max. Speed 5,500 RPM, Minimum Speed 5,500 RPM, Switch Type Trigger, Overall Length 17 in, Kit Contents (1) Bare Tool, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Electrical Protection Double Insulated, Lock-Off Switch No, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.