Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22mm Metric Combination Wrench

  • Mfr # 45-96-9522

  • Zoro # G7746198


product price: $26.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
22 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9522
Zoro #
G7746198
UPC #
045242573899
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 1/2 in
Head Size
22 mm
Head Thickness
22 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Includes
(1) 22MM COMBO WRENCH
Insulated
No
Anti-Slip Design
Yes
Handle Type
Ergonomic I-Beam
Reversing
No
Opening Type
Rounded
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Tether Style
Tether Capable
Head Type
Standard
Ratcheting
No
Corrosion Resistant
Yes
Handle Color
Silver
Min. Arc Swing
2.5 Degrees
Box End Type
12-Point Box End
Weight
0.79 lb
Grip Style
Plain
Non-Magnetic
No

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 22 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 22 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.