Zoro Homepage

23 Pc RED HELIX Cobalt Drill Bit Set

  • Mfr # 48-89-2338

  • Zoro # G7557879


product price: $74.97
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Drill Bit Size
1/16 in to 3/8 in
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2338
Zoro #
G7557879
UPC #
045242005673
Country of Origin
China

Dimensions

Drill Bit Size
1/16 in to 3/8 in
Overall Length
7 3/4 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
3/8 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
23 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Standards
Not Rated
List Number
Red Helix
Material - Machining
Cobalt
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Plastic, Steel, Wood
Shank Type - Machining
Straight with Three Flats
Number of Flutes
2
Flute Type
Spiral
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shop By
Hot Buys
Drill Bit Point Type
Conventional Point
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
15 Degrees
Helix Angle - Maximum
35 Degrees
Drill Bit Case Type
PACKOUT(TM) Case
Number of Drill Bits
23

Description

Jobber Length Drill Bit Set, Number of Drill Bits 23, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.