Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in / 48 in REDSTICK Compact Box Level Set

  • Mfr # MLCMS48

  • Zoro # G7558929


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Length
24" / 48"
Color
Red
Width
2
Application
Leveling and layout
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLCMS48
Zoro #
G7558929
UPC #
045242481866
Country of Origin
China

Dimensions

Length
24" / 48"
Width
2
Height
1.9
Depth
2

Details

Color
Red
Application
Leveling and layout
Item
Box Level Set
Material
Aluminum
Weight
3.95

Description

Milwaukee,Compact Box Level Set,24 In./48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.