CHEATER Adaptable Steel Pipe Wrench, 24 in L, 2-1/2 in Cap.

  • Mfr # 48-22-7314

  • Zoro # G6388630


product price:  $124.97
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in, 18 in, 24 in
Jaw Capacity
2 1/2 in
Handle Material
Alloy Steel
Handle Type
Ergonomic
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-7314
Zoro #
G6388630
UPC #
045242342402
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in, 18 in, 24 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 1/2 in
Handle Material
Alloy Steel
Handle Type
Ergonomic
Nonsparking
No
Jaw Material
Cast Iron
Features
Can be Used Without the Handle as a 10 in Wrench, With Handle as a 18 in , or With Longer Handle as a 24 in , Overbite Jaw, Dual Coil Springs, Ergonomic Hook Jaw Design
Non-Magnetic
Yes
Finish
Black Oxide
Corrosion Resistant
No
Adjustable
Manual
Jaw Texture
Serrated
Tether Style
Tether Ready
Insulated
No
Adjustment Type
Groove

Description

MILWAUKEE CHEATER Adaptable Pipe Wrench features a new-to-world 3 length design, which delivers maximum productivity to the professional plumber. The CHEATER has two interchangeable threaded handles offering the versatility of 10" length when used with no handle for tight spaces, 18" length with the small handle for general purpose, and 24" length with the long handle for maximum leverage and reach. The CHEATER features an overbite jaw design offering the largest grip surface and dual coil springs for maximum durability and tool life. Tether-ready handle loops make the CHEATER Adaptable Pipe Wrench ready for the jobsite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.