Zoro Homepage
This item is Discontinued.
Milwaukee Tool 24" REDSTICK Concrete Level MLCON24

24" REDSTICK Concrete Level (Discontinued)

  • Mfr # MLCON24
  • Zoro # G5915049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLCON24
Zoro #
G5915049
UPC #
045242517046
Country of Origin
China

Dimensions

Length
24 in
Overall Length
24 in

Details

Accuracy
0.029 in
Color
Red
Features
Ergonomic Frame, Magnesium Base, Sharp Site Pitch Vial
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
3
Number of Plumb Vials
0
Number of Magnets
0
Total Number of Vials
3
Frame Material
Aluminum
Item
Concrete Screed Level
Number of 30 Degree Vials
0
Lighted Vials
No
Magnet Type
None
Number of V-Grooves
0
Vial Material
Acrylic
Vial Type
Block
Number of 45 Vials
0
Vial Illumination
None
Magnetic
Nonmagnetic
Number of 30 Vials
0
Accuracy - Standard
0.029 in

Description

Concrete Screed Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 3, Number of Plumb Vials 0, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Features Ergonomic Frame, Magnesium Base, Sharp Site Pitch Vial, Number of V-Grooves 0, Magnet Type None, Number of Magnets 0, Accuracy - Standard 0.029 in, Frame Material Aluminum, Overall Length 24 in, Magnetic Nonmagnetic, Color Red, Total Number of Vials 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.