Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 TPI Standard Deep Cut Portable Band Saw Blade 1PK

  • Mfr # 48-39-0530

  • Zoro # G4886804


product price: $9.97
/ea

Key Features

Length
44-7/8"
Width
1/2"
Thickness
0.020"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-39-0530
Zoro #
G4886804
UPC #
045242132355
Country of Origin
United States

Dimensions

Length
44-7/8"
Width
1/2"
Thickness
0.020"
Blade Thickness
0.02 in
Blade Length
44 7/8 in
Blade Width
1/2 in
Overall Length
44 7/8 in
Overall Width
1/2 in
Overall Thickness
0.02 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
24
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Matrix II
Application
Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
For Use With Saw Type
Portable Band Saws
Metal Cutting Type
Thin Metal
Materials Cut
Aluminum and Soft Alloys, Steel and Steel Alloys
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Primary Material Application
Metal
Blade Type
Matrix II Bi-Metal
Product Type
Portable Band Saw Blade
For Workpiece Material
Aluminum, Soft Alloys, Steel, Steel Alloys
Compatible Product Type
Portable Band Saws

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 24, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Thin Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.