240 ft. x 1/8 in. Stainless Steel Fish Tape
Mfr # 48-22-4188
Zoro # G104853042
original price: $134.97
25% off
new price: $99.97
/ea
Free Shipping & Returns
Key Features
Features
Easy Winding and Smooth Payout, Flexible, High-Visibility Laser Etched Markings, Low Friction Case, Multi-Position Handle, Reinforced Welded Anti-Catch Tip, Rust Resistant Stainless Steel, Square Inner Grip
Tape Material
Stainless Steel
Color
Black/Gray
Material
Stainless Steel
Handle Type
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4188
Zoro #
G104853042
UPC #
045242616961
Country of Origin
Taiwan, Province of China
Dimensions
Length
240 ft.
Tape Length
240 ft
Tape Width
1/8 in
Details
Item
240' 1/8" Stainless Steel Fish Tape
Features
Easy Winding and Smooth Payout, Flexible, High-Visibility Laser Etched Markings, Low Friction Case, Multi-Position Handle, Reinforced Welded Anti-Catch Tip, Rust Resistant Stainless Steel, Square Inner Grip
Tape Material
Stainless Steel
Includes
(1) Bullet Nose Tip, (1) Hook Tip, (1) Whisk Tip
Color
Black/Gray
Material
Stainless Steel
Handle Type
No Handle
Case Winding Type
Rewinding Tape
Tool Weight
8.1 lb
Description
Fish Tape, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Internal Rotating, Tape Diameter 1/8 in, Tape Tensile Strength Not Applicable, Case Diameter 13 in, Voltage Rating Not Applicable, Case Style Winder Slide, Features Smooth Payout, High Visibility Laser Etched Markings, Low Friction Case, Multi-Position Handle, Reinforced Welded Anti-Catch Tip, Square Inner Grip, Tape Finish Stainless Steel, Tape Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.