240 Grit Sand Paper for Multi-Tool (Qty 8) (Discontinued)
- Mfr # 48-90-2240
- Zoro # G0698358
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-2240
Zoro #
G0698358
UPC #
045242366064
Country of Origin
China
Dimensions
Size
3-1/2 in
Overall Length
3 1/2 in
Length
3 1/2 in
Width
3 1/2 in
Details
Material
Sand Paper
Application
sanding
Number of Pieces
8
For Use With
Oscillating Tools
Item
Oscillating Tool Sanding Sheet Set
Backing Type
Hook-and-Loop
Abrasive Color
Black
Connection Style
Hook-and-Loop
Direct Fit For Tool Brand
Milwaukee
Number of Sheets
8
Flexible
No
Material Application
Wood
Grit
240
Shape
Triangle
Abrasive Material
Aluminum Oxide
Features
Fast Material Removal, Long Lasting Silicon Carbide Abrasive Ideal For Wood and Paint
For Tool Type
Oscillating Tool
Oscillating Tool Accessory Type
Sanding Sheet Set
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 240, Abrasive Material Aluminum Oxide, Width 3 1/2 in, Length 3 1/2 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application Wood, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 8, Features Fast Material Removal, Long Lasting Silicon Carbide Abrasive Ideal For Wood and Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.