Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 ft. Fish Stick Combo Kit

  • Mfr # 48-22-4160

  • Zoro # G504853048


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Features
5 ft Individual Sticks, Color Coded by Flexibility, Glow in the Dark for Brightest Glow, Knurled Grip for Easy Threading, Low and Mid Flexibility, Protective Anti-Splinter Coating, Reinforced Connection Points for Most Durable Connections
Length
300"
Includes
(4) Flexible Metal Leaders, (4) Tubes of Adhesive
Color
Red
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4160
Zoro #
G504853048
UPC #
045242559329
Country of Origin
Taiwan, Province of China

Dimensions

Length
300"
Rod Diameter
5/16 in
Tool Length
5 ft

Details

Item
25' Fish Stick Combo Kit
Features
5 ft Individual Sticks, Color Coded by Flexibility, Glow in the Dark for Brightest Glow, Knurled Grip for Easy Threading, Low and Mid Flexibility, Protective Anti-Splinter Coating, Reinforced Connection Points for Most Durable Connections
Includes
(4) Flexible Metal Leaders, (4) Tubes of Adhesive
Color
Red
Material
Steel
Flexibility
Low, Medium
Assembled Weight
1.7 lb
Number of Rods Included
2
Rod Material
Fiberglass
Photoluminescent Material
Yes
End Style
Bullet Nose, J-Hook
Non-Conductive
No
Includes Light
No
Product Type
Rod Set
Voltage Rating
Not Rated

Description

Rod Set, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Low, Medium, Maximum Wire Capacity Not Applicable, Minimum Wire Capacity Not Applicable, Tool Length 5 ft, Number of Rods Included 1, Rod Diameter 5/16 in, Rod Material Fiberglass, Non-Conductive No, Photoluminescent Material Yes, Includes Light No, Voltage Rating Not Rated, Assembled Weight 1.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.