Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 25 ft. STUD Tape Measure 48-22-9725

25 ft. STUD Tape Measure (Discontinued)

  • Mfr # 48-22-9725
  • Zoro # G0199029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9725
Zoro #
G0199029
UPC #
045242552030
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft
Length
25 ft.
Blade Width
1 5/16 in
Case Length
3 5/8 in
Case Depth
2 3/8 in
Standout Length
14 ft
Blade Length - SAE
25 ft
Case Height
3 1/4 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Red
Standout
14 ft
Blade Coating
Nylon
Graduation Type
in/ft
Rewind Type
Automatic
Belt Clip
Belt Clip Included
Stud Markings
Yes
Lock Type
Slide
Graduations
1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Case Type
Closed
Features
Double-Sided, Finger Brake, Tether Ready
Blade Color
Yellow
Numeric Marks
Inches
Hook Construction
3-Rivet
System of Measurement
SAE
Specialized Scales
Architect's Scale, Stud Markings
Orientation
Horizontal
Accuracy
+/- 1/16 in
Blade Return Type
Automatic
Blade Type
Double-Sided
Graduation Color
Black
Graduation Units
Feet, Inches
Numeric Format
Fractional
Zero Point Location
Hook End

Description

Tape Measure, Features Double-Sided, Finger Brake, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 5/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 5/8 in, Lock Type Slide, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.