Zoro Homepage
This item is Discontinued.
Milwaukee Tool 25ft Compact Wide Blade Magnetic Tape Measure 48-22-0325

25ft Compact Wide Blade Magnetic Tape Measure (Discontinued)

  • Mfr # 48-22-0325
  • Zoro # G6448030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0325
Zoro #
G6448030
UPC #
045242560325
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft
Length
25 ft.
Blade Width
1 in
Case Depth
2 1/4 in
Case Length
3 1/2 in
Blade Length - SAE
25 ft
Case Height
3 1/8 in
Standout Length
12 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Double Hook
Case Color
Black, Red
Rewind Type
Automatic
Stud Markings
Yes
Features
Double-Sided
Blade Color
Yellow
Belt Clip
Belt Clip Included
Lock Type
Slide
Graduation Type
in/ft
Blade Coating
Nylon
Case Type
Closed
Standout
12 ft
Accuracy
+/- 1/16 in
Graduation Color
Black
Orientation
Horizontal
Blade Return Type
Automatic
System of Measurement
SAE
Graduation Units
Feet, Inches
Blade Type
Double-Sided
Hook Construction
3-Rivet
Specialized Scales
Architect's Scale, Stud Markings
Zero Point Location
Hook End
Numeric Marks
Inches
Numeric Format
Fractional

Description

Tape Measure, Features Double-Sided, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 1/2 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Inches, Standout Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.