Zoro Homepage
This item is Discontinued.
Milwaukee Tool 25ft STUD™ Heavy-Duty Tape Measure 48-22-9925

25ft STUD™ Heavy-Duty Tape Measure (Discontinued)

  • Mfr # 48-22-9925
  • Zoro # G6565568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9925
Zoro #
G6565568
UPC #
045242500666
Country of Origin
China

Dimensions

Blade Width
1 1/16 in
Blade Length
25 ft

Details

Item
Tape Measure
Graduations
1/16 in
Lock Type
Automatic
Blade Color
Yellow
Case Material
ABS Plastic
Rewind Type
Automatic
Features
STUD(TM) Premium
Graduation Type
in/ft/Fractional
Case Color
Red
Blade Material
Steel
Case Type
Closed
Standout
10 ft
Stud Markings
Yes
Tip Style
3-Rivet Hook
Measurement Type
SAE
Belt Clip
Yes
Blade Coating
Nylon

Description

Tape Measure, Features STUD(TM) Premium, Case Material ABS Plastic, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Red, Lock Type Automatic, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.