Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B250X

  • Zoro # G3123857


product price: $49.99
/ea

Key Features

Cable Type
Cu RHW / RHH / USE
Max. Bushing I.D.
0.8 in
For Wire/Cable Type
RHW/RHH CU
Max. Cable Dia.
250 MCM
Jacket MIL Thickness
95 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B250X
Zoro #
G3123857
UPC #
045242555932
Country of Origin
China

Dimensions

Max. Cable Dia.
250 MCM
Jacket MIL Thickness
95 mil
Jacket Thickness
95 mil
Maximum Bushing Inside Diameter
0.8 in

Details

Cable Type
Cu RHW / RHH / USE
Max. Bushing I.D.
0.8 in
For Wire/Cable Type
RHW/RHH CU
Item
Stripping Bushing
Product Type
Cable Stripper Bushings
Compatible Cable/Wire Type
RHW/RHH/USE
Copper Wire Capacity
250 MCM
Compatible Cable Material
Copper
Compatible Manufacturer Model Number
2435-20, 2935-20
Number of Pieces
1

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 250 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type RHW/RHH/USE, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 95 mil, Maximum Bushing Inside Diameter 0.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.