Zoro Homepage

250 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B250S

  • Zoro # G701866162


product price: $49.99
/ea

Key Features

Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible Manufacturer Model Number
2435-20, 2935-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B250S
Zoro #
G701866162
UPC #
045242593699
Country of Origin
China

Dimensions

Max. Cable Dia.
250 MCM

Details

Item
Stripping Bushing
Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible XHHW Cable Manufacturer
Cerro, Encore, Southwire
Copper Wire Capacity
250 MCM
Compatible Cable Material
Copper
Compatible Cable/Wire Type
THHN/XHHW
Compatible THHN Cable Manufacturer
Cerro, CME, Encore, Southwire

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 250 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Cerro, CME, Encore, Southwire, Compatible XHHW Cable Manufacturer Cerro, Encore, Southwire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.