Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 25 ft. Compact Tape Measure with Engineer Scale 48-22-6625E

25 ft. Compact Tape Measure with Engineer Scale (Discontinued)

  • Mfr # 48-22-6625E
  • Zoro # G304526906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6625E
Zoro #
G304526906
UPC #
045242557370
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft
Blade Width
1 in
Length
25 ft.
Width
1.9 in
Standout Length
12 ft
Blade Length - SAE
25 ft
Case Length
3 in
Case Depth
1 7/8 in
Case Height
3 in

Details

Item
25ft Compact Tape Measure with Engineer Scale
Measurement Type
SAE
Graduation Marks
1/100 ft
Case Material
Plastic, Rubber
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Standout
9 ft
Stud Markings
Yes
Rewind Type
Automatic
Belt Clip
Yes
Color
Red/Black
Material
Plastic, Rubber, Steel
Features
Tether Ready
Lock Type
Slide
Type
Tape Measure
Blade Color
White
Graduation Type
ft.
Case Type
Compact
Blade Coating
Nylon
Graduations
1/100th ft, 1/10th
Graduation Units
Feet
Blade Type
Single-Sided
Hook Construction
3-Rivet
Blade Return Type
Automatic
Specialized Scales
Stud Markings
Orientation
Horizontal
Numeric Format
Fractional
Accuracy
+/- 1/16 in
Graduation Color
Black
Numeric Marks
Inches
Zero Point Location
Hook End
System of Measurement
SAE/Engineers Scale

Description

Compact Tape Measure, Features Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Red, Case Length 3 in, Lock Type Slide, Graduation Units Feet, Numeric Marks Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.