Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 25ft STUD Magnetic Tape Measure 48-22-9725M

25ft STUD Magnetic Tape Measure (Discontinued)

  • Mfr # 48-22-9725M
  • Zoro # G0504832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9725M
Zoro #
G0504832
UPC #
045242558193
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft
Length
25 ft.
Blade Width
1 5/16 in
Standout Length
14 ft
Case Length
3 5/8 in
Case Depth
2 3/8 in
Blade Length - SAE
25 ft
Case Height
3 1/4 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Double Hook
Case Color
Black, Red
Graduations
1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Rewind Type
Automatic
Graduation Type
in/ft
Features
Double-Sided, Tether Ready
Lock Type
Slide
Stud Markings
Yes
Case Type
Closed
Blade Color
Yellow
Standout
14 ft
Blade Coating
Nylon
Belt Clip
Belt Clip Included
Graduation Color
Black
Orientation
Horizontal
System of Measurement
SAE
Accuracy
+/- 1/16 in
Zero Point Location
Hook End
Numeric Marks
Inches
Blade Return Type
Automatic
Numeric Format
Fractional
Hook Construction
3-Rivet
Graduation Units
Feet, Inches
Specialized Scales
Architect's Scale, Stud Markings
Blade Type
Double-Sided

Description

Tape Measure, Features Double-Sided, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 5/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 5/8 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.