Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 25mm General Purpose Snap Blades (3 PK) 48-22-1325

25mm General Purpose Snap Blades (3 PK) (Discontinued)

  • Mfr # 48-22-1325
  • Zoro # G5304573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1325
Zoro #
G5304573
UPC #
045242288571
Country of Origin
United States

Dimensions

Width
25mm
Length
5 1/2 in
Thickness
0.027 in

Details

Material
Spring Steel
Number of Segments
7
Blade Dispenser Included
No
Mount Type
(1) Hole
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Item
Snap-Off Blade

Description

Snap-Off Blade, Number of Segments 7, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.