Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25mm Snap Off Knife

  • Mfr # 48-22-1965

  • Zoro # G0478567


product price: $12.97
/ea

Key Features

Overall Length
7 in
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Polypropylene
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1965
Zoro #
G0478567
UPC #
045242296835
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Blade Width
25 mm
Overall Width
2 in
Overall Thickness
1 in
Blade Length
25mm

Details

Item
Snap-Off Utility Knife
Blade Type
Standard
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Polypropylene
Application
General Purpose
Handle Color
Red
Features
Speed Thread Locking Knob, Acetone Resistant, Lanyard Hole
Number of Segments
7
Number of Blades Included
1
Stores
No Storage
Duty Rating
Heavy Duty
Blade Change
Tool Free
Handle Style
Ergonomic
Blade Change Method
Tool Free

Description

Snap-Off Utility Knife, Application General Purpose, Blade Change Method Tool Free, Blade Material Steel, Blade Width 25 mm, Handle Color Red, Handle Material Polypropylene, Handle Style Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.