Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29-1/2" Max-Lok SDS MAX Adapter

  • Mfr # 48-20-6962

  • Zoro # G5113866


product price: $49.97
/ea

Key Features

Application
Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Length (In.)
29 1/2 in
Shank Type
SDS Max
Overall Length (In.)
29 1/2 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6962
Zoro #
G5113866
UPC #
045242282258
Country of Origin
Germany

Dimensions

Length (In.)
29 1/2 in
Overall Length (In.)
29 1/2 in
Adapter Length
29 1/2 in

Details

Item
Max-Lok Extension
Application
Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
Shank Type
SDS Max
Impact Rated
No
For Use With
SDS Max drill and core bits
Drill Bit Type Compatibility
SDS Max Rotary Drill
Drill Bit Adapter Type
Shank Adapter
Tool Side Shank Type
SDS Max
Shank Type Compatibility
SDS Max
Drill Bit Shank Type
SDS Max

Description

Max-Lok Extension, SDS Max, SDS Max, Adapter Length 29 1/2 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility Core Bits, SDS Max Rotary Drill, Shank Type Compatibility SDS Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.