Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RED HELIX Cobalt Drill Bit Set, 29-Piece

  • Mfr # 48-89-2332

  • Zoro # G7557809


original price: $164.97
31% off
new price: $112.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
List Number
Red Helix
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2332
Zoro #
G7557809
UPC #
045242188475
Country of Origin
China

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Overall Length
7 3/4 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
List Number
Red Helix
Standards
Not Rated
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Cobalt
Primary Material Application
Plastic, Steel, Wood
Number of Flutes
2
Shank Type - Machining
Straight with Three Flats
Flute Type
Spiral
Spiral Direction
Right Hand
Shop By
Hot Buys
Coolant Fed
Non-Coolant Through
Products By Industry
Electrical
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Conventional Point
Helix Angle - Maximum
35 Degrees
Helix Angle - Minimum
15 Degrees
Drill Bit Case Type
PACKOUT(TM) Case
Number of Drill Bits
29

Description

MILWAUKEE RED HELIX 29PC Cobalt Drill Bit Set is engineered for extreme durability and long life in hard metal applications. The QUAD EDGE tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bit also features an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various tough metal applications including but not limited to Stainless Steel, Cast Iron, and Thick Metal. MILWAUKEE RED HELIX Cobalt Drill Bits provide up to 15X life vs. black oxide drill bits. The set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.