Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29/64" Thunderbolt Black Oxide Drill Bit

  • Mfr # 48-89-2735

  • Zoro # G7606697


product price: $8.49
/ea

Key Features

Drill Bit Size
29/64 in
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Finish
black oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2735
Zoro #
G7606697
UPC #
045242167081
Country of Origin
China

Dimensions

Drill Bit Size
29/64 in
Overall Length
6 in
Drilling Depth
4-3/16 in
Shank Dia.
29/64 in
Flute Length
4 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
HSS
Finish
black oxide
Number of Flutes
2
Shank Type
Hex
Impact Rated
No
Cutting Direction
Right Hand
Features
135 Degrees Split Point, 3-Flat Secure Grip Shank, Thunderbolt(R) Web, Parabolic Flute
Decimal Equivalent
0.4531 in
Shank Type - Machining
Reduced with Three Flats
Finish - Machining
Black Oxide
Flute Type
Parabolic
Standards
Not Rated
List Number
Thunderbolt
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Plastic, Steel, Wood

Description

Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.