
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2402
Zoro #
G7497436
UPC #
045242299645
Country of Origin
China
Dimensions
Nut Driver Shank Length
3 in
Nut Driver Hex Size
1/4 in, 5/16 in
Nut Driver Overall Length
7 in
Tip Size
1/4 in, 5/16 in
Shank Length
3 in
Overall Length
7 in
Range of Lengths
7 in
For Fastener Size
1/4 in, 5/16 in
Hex Size
1/4 in, 5/16 in
Description
Hollow Shank Nut Driver Set, Tip Size 1/4 in, 5/16 in, Bolt Clearance 3 in, Shank Length 3 in, Cushion, SAE, Hollow Shank, Fastener Holding No, For Fastener Size 1/4 in, 5/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.