Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. 180 Grit Triangle Sandpaper (6 pk)

  • Mfr # 49-25-2180

  • Zoro # G600411074


product price: $5.97
/pk 6, $1.00/ea

Key Features

Overall Length
3 1/2 in
Features
Dust Extraction Holes, Fast Material Removal, Long Service Life
Connection Style
Hook-and-Loop
Width
3 1/2 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-2180
Zoro #
G600411074
UPC #
045242571345
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Width
3 1/2 in
Length
3 1/2 in
Overall Width
3 1/2 in

Details

Item
Oscillating Tool Sanding Sheet
Features
Dust Extraction Holes, Fast Material Removal, Long Service Life
Connection Style
Hook-and-Loop
Abrasive Material
Silicon Carbide
Flexible
Not Flexible
Material Application
Wood
Grit
180
Abrasive Color
Black
For Tool Type
Oscillating Tool
Shape
Triangle
Direct Fit For Tool Brand
Milwaukee
Backing Type
Hook-and-Loop
Number of Sheets
6
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Product Type
Oscillating Tools
Product Type
Sanding Sheet Set
For Workpiece Material
Paint, Wood

Description

Oscillating Tool Sanding Sheet, Shape Triangle, Grit 180, Abrasive Material Silicon Carbide, Width 3 1/2 in, Length 3 1/2 in, Abrasive Color Black, Material Application Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Features Dust Extraction Holes, Fast Material Removal, Long Service Life, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.