Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. Diamond Ultra Wet Core Bit

  • Mfr # 48-17-5035

  • Zoro # G7825843


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Overall Length
18 11/16 in
Core Diameter
3 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Maximum Drilling Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-5035
Zoro #
G7825843
UPC #
045242567829
Country of Origin
Netherlands

Dimensions

Drill Bit Size
3-1/2 in
Overall Length
18 11/16 in
Core Diameter
3 1/2 in
Maximum Drilling Depth
16 in
Thread Size
1-1/4"-7
Core Body Length
16 in
Shank Thread Size
1 1/4"-7
Shank Diameter
1 1/4 in
Shank Hex Size
1 1/4 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Shank Included
Yes
Primary Material Application
Concrete, Rebar
Sub Brand
Diamond Ultra Wet
Decimal Equivalent
3.5
For Tool Type
Core Drill
Connection Type
Permanent

Description

Coring Bit, Wet, 3 1/2 in, 18 11/16 in Overall Length, Maximum Drilling Depth 16 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Hex, Core Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.