3-1/2" Dry Core Masonry Bit

  • Mfr # 48-17-0035

  • Zoro # G1836549


product price:  $159.00
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Core Diameter
3 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Maximum Drilling Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-17-0035
Zoro #
G1836549
UPC #
045242356966
Country of Origin
China

Dimensions

Drill Bit Size
3-1/2 in
Overall Length
10 in
Core Diameter
3 1/2 in
Maximum Drilling Depth
10 in
Thread Size
5/8-11
Core Body Length
10 in
Shank Thread Size
5/8"-11
Shank Diameter
5/8 in
Drilling Length
10

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Wet or Dry Application
Dry
Decimal Equivalent
3.5
For Tool Type
Core Grinder, Core Rig Drill
Primary Material Application
Cinder Block, Brick, Masonry
Shank Included
Yes
Connection Type
Permanent
Sub Brand
Diamond Dry

Description

Coring Bit, Dry, 3 1/2 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Threaded, Core Body Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.