Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3-1/2" Full Round Head Framing Nailer 7200-20

3-1/2" Full Round Head Framing Nailer (Discontinued)

  • Mfr # 7200-20
  • Zoro # G6515595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200-20
Zoro #
G6515595
UPC #
045242362363
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
For Nail Length Range
2 in to 3 1/2 in
For Nail Shank Diameter
0.113 in to 0.148 in
For Nail Penny Size
16d

Details

Item
Nail Gun
Collation angle
21 Degrees
Collation Type
Wire
Tool Weight
7.4 lb
Features
Reload Indicator
Tip
Nonmarring
Housing Material
Magnesium
Handle Type
Pistol Grip
Standards
UL Listed
Nail Capacity
64 to 72
For Nail Gauge
11 ga
Power Source
Air Powered
Collation Style
Strip
Built-In Light
No
For Nail Head Style
Standard Round
Nail Gun Type
Framing
Product Type
Full Round Head Framing Nailer,3-1/2"
Collation Angle
21 Degrees

Description

Nail Gun, Air Powered, Milwaukee, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Wire, Collation Angle 21 Degrees , For Nail Gauge 11 ga, For Nail Head Style Standard Round, For Nail Length Range 2 in to 3 1/2 in, For Nail Penny Size 16d, For Nail Shank Diameter 0.113 in to 0.148 in, Nail Capacity 64 to 72, Built-In Light No, Housing Material Magnesium, Handle Type Pistol Grip, Tool Weight 7.4 lb, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.