Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" Hole Dozer Bi-Metal Hole Saw

  • Mfr # 49-56-9641

  • Zoro # G4082784


product price: $22.97
/ea

Key Features

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9641
Zoro #
G4082784
UPC #
045242198559
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
3/8 in, 7/16 in
Saw Dia.
3-1/2"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Pilot Drill Diameter
1/4 in
Overall Diameter
3 1/2 in
Cutting Depth - Maximum
1 5/8 in
Pilot Drill Length
3 1/2 in

Details

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Arbor Design
Arbor Not Included
Teeth per Inch
3.5
Tooth Material Grade
Matrix II
Replacement Pilot Drill No.
Mfr. No. 49-56-8000, 49-56-8010
Item
Hole Saw
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
Hole Saw Product Grouping
Hole Saws
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Primary Material Application
General Purpose
Shank Shape
Hex
For Use With
Corded/Cordless Drills, Drill Presses Stationary Machinery
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

HOLE DOZER Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. HOLE DOZER Bi-Metal hole saws are proudly made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.