Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. OPEN-LOK Triangle Sandpaper Variety Pack (25 pk)

  • Mfr # 49-25-2025

  • Zoro # G600411081


product price: $15.97
/pk 25, $0.64/ea

Key Features

Overall Length
3 1/2 in
Features
Dust Extraction Holes, Long Life
Connection Style
Hook-and-Loop
Number of Sheets
25
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-2025
Zoro #
G600411081
UPC #
045242575152
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Length
3 1/2 in
Width
3 1/2 in
Overall Width
3 3/8 in

Details

Item
Sanding Sheet Set
Features
Dust Extraction Holes, Long Life
Connection Style
Hook-and-Loop
Number of Sheets
25
Grit
60, 80, 120, 180, 240
Backing Type
Hook-and-Loop
Shape
Triangle
For Tool Type
Oscillating Tool
Material Application
Wood
Flexible
Not Flexible
Abrasive Material
Silicon Carbide
Direct Fit For Tool Brand
Milwaukee
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Product Type
Oscillating Tools
Product Type
Sanding Sheet Set
For Workpiece Material
Paint, Wood
Abrasive Color
White

Description

Sanding Sheet Set, Shape Triangle, Grit 60, 80, 120, 180, 240, Abrasive Material Silicon Carbide, Width 3 1/2 in, Length 3 1/2 in, Abrasive Color White, Backing Type Hook-and-Loop, Material Application Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Number of Sheets 25, Features Dust Extraction Holes, Long Life, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.