Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. OPEN-LOK TITANIUM ENHANCED Segmented Oscillating Multi-Tool Blade

  • Mfr # 49-25-1271

  • Zoro # G800689938


product price: $21.97
/ea

Key Features

Overall Length
2 5/8 in
Number of Pieces
1
Includes
1 Pack
Material
Bi-Metal
Blade Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1271
Zoro #
G800689938
UPC #
045242571086
Country of Origin
China

Dimensions

Overall Length
2 5/8 in
Blade Thickness
1/32 in
Blade Diameter
3 1/2 in
Blade Length
3 1/2 in
Blade Width
3 1/2 in
Overall Diameter
3 1/2 in
Overall Width
3 1/2 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Includes
1 Pack
Material
Bi-Metal
Oscillating Tool Accessory Type
Multi-Tool Blade
Blade Shape
Round
Primary Material Application
Metal
Blade Material
Bi-Metal
Connection Style
Universal Open-Back
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Materials Cut
Drywall, PVC, Soft Metal, Wood with Nails
Compatible with Adapter
Milwaukee
Maximum Oscillations per Minute
20,000
Edge Material
Titanium
Cut Style
Flush Cut
Blade Type
Flush Cutting
Cutting Edge Style
Toothed
For Workpiece Material
Drywall, PVC, Soft Metal, Nail-Embedded Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Universal Open-Back, Blade Shape Round, Blade Material Bi-Metal, Blade Diameter 3 1/2 in, Blade Width 3 1/2 in, Blade Length 3 1/2 in, Overall Length 2 5/8 in, Maximum Oscillations per Minute 20,000, Primary Material Application Metal, Blade Thickness 1/32 in, Materials Cut Drywall, PVC, Soft Metal, Wood with Nails, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Titanium, Compatible with Adapter Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.