Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack

  • Mfr # 49-25-2009

  • Zoro # G600411234


product price: $13.97
/pk 10, $1.40/ea

Key Features

Overall Length
3 1/2 in
Features
Laser Etching for Clear and Easy Blade Identification, Protective Black Oxide Coating, Raised Open-Lok Anchor for Flush Sanding
Abrasive Material
Silicon Carbide
Width
3 1/2 in
Direct Fit For Tool Brand
Milwaukee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-2009
Zoro #
G600411234
UPC #
045242571314
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Width
3 1/2 in
Length
3 1/2 in
Overall Width
3 9/16 in

Details

Item
Sanding Sheet Set
Features
Laser Etching for Clear and Easy Blade Identification, Protective Black Oxide Coating, Raised Open-Lok Anchor for Flush Sanding
Abrasive Material
Silicon Carbide
Direct Fit For Tool Brand
Milwaukee
Flexible
Not Flexible
Number of Sheets
9
Connection Style
Hook-and-Loop
Shape
Triangle
For Tool Type
Oscillating Tool
Backing Type
Hook-and-Loop
Grit
60, 120, 240
Oscillating Tool Accessory Type
Sanding Sheet Set
With Sandpaper
Yes
Compatible Product Type
Oscillating Tools
For Workpiece Material
Paint, Wood
Abrasive Color
Black
Product Type
Sanding Sheet Set

Description

Sanding Sheet Set, Shape Triangle, Grit 60, 120, 240, Abrasive Material Silicon Carbide, Width 3 1/2 in, Length 3 1/2 in, Abrasive Color Black, Backing Type Hook-and-Loop, For Tool Type Oscillating Tool, Flexible Not Flexible, Number of Sheets 9, Features Laser Etching for Clear and Easy Blade Identification, Protective Black Oxide Coating, Raised Open-Lok Anchor for Flush Sanding, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.