Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/4" Threaded Steel Hawg Cutter

  • Mfr # 49-57-3250

  • Zoro # G5128663


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Threaded Hole
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-3250
Zoro #
G5128663
UPC #
045242203208
Country of Origin
Japan

Dimensions

Diameter
3 1/4 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Shank Thread Size
M18 x 1.5 in
For Chuck Size
MT3
Maximum Cutting Depth
2 in
Cutter Diameter
3 1/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Threaded Hole
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
Finish - Machining
Bright
For Tool Type
Magnetic Drill Presses
Decimal Equivalent
3.25
Shank Type - Machining
Threaded
Stack Cut Teeth
No
Series
49-57
Sub Brand
Steel Hawg(R)
Pilot Pin Included
Yes
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel

Description

Annular Cutter, Carbide, Bright, 3 1/4 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.