Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0045
Zoro #
G0698470
UPC #
045242349067
Country of Origin
Czechia
Dimensions
Size
3-1/8 in
Overall Length
3 1/4 in
Blade Width
3 1/8 in
Blade Length
3 1/4 in
Details
Number of Pieces
1
Item
Oscillating Tool Blade
For Use With
Oscillating Tools
Application
Wood with Nails, Drywall, Plaster, Fiberglass and Non-Ferrous Metals
Material
High Speed Steel
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Edge Material
High Speed Steel
Primary Material Application
Drywall
Materials Cut
Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Blade Type
Long Cut
Maximum Oscillations per Minute
20,000
Connection Style
Universal Closed-Back
Blade Shape
Round
Blade Material
High Speed Steel
Oscillating Tool Accessory Type
Cutting Blade
Cutting Edge Style
Toothed
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Universal Closed-Back, Blade Shape Round, Blade Material High Speed Steel, Blade Width 3 1/8 in, Blade Length 3 1/4 in, Overall Length 3 1/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Drywall, Materials Cut Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails, Cutting Edge Style Toothed, Edge Material High Speed Steel, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.