3-1/8" Titanium Segment Multi-Tool Blade (Discontinued)
- Mfr # 48-90-0035
- Zoro # G0698498
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0035
Zoro #
G0698498
UPC #
045242349043
Country of Origin
Czechia
Dimensions
Size
3-1/8 in
Overall Length
3 1/4 in
Blade Width
3 1/8 in
Blade Length
3 1/4 in
Details
Number of Pieces
1
Item
Oscillating Tool Blade
For Use With
Oscillating Tools
Application
Wood with Nails, Drywall, Plaster, Fiberglass and Non-Ferrous Metals
Material
High Carbon Steel
Blade Material
Titanium Coated Steel
Connection Style
Universal Closed-Back
Maximum Oscillations per Minute
20,000
Blade Type
Long Cut
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Primary Material Application
Drywall
Cutting Edge Style
Toothed
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Blade Shape
Round
Materials Cut
Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails
Oscillating Tool Accessory Type
Cutting Blade
Edge Material
Titanium
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Universal Closed-Back, Blade Shape Round, Blade Material Titanium Coated Steel, Blade Width 3 1/8 in, Blade Length 3 1/4 in, Overall Length 3 1/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Drywall, Materials Cut Drywall, Fiberglass, Non-Ferrous Metal, Plaster, Wood with Nails, Cutting Edge Style Toothed, Edge Material Titanium, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.