Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-5/8" 10 TPI SUPER SAWZALL Blade (5 PK)

  • Mfr # 48-00-5161

  • Zoro # G2087242


product price: $15.97
/pk 5, $3.19/ea

Key Features

Teeth per Inch
10
Length
3-5/8 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5161
Zoro #
G2087242
UPC #
045242082797
Country of Origin
United States

Dimensions

Length
3-5/8 in
Height
13/16 in
Blade Length
3 19/32 in
Cut Width
0.035 in
Overall Length
3 5/8 in
Overall Width
13/16 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Number of Cutting Edges
1
Shank
1/2" Universal
Application
General Purpose, Plastic, Wood
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Plastic, Wood
Primary Material Application
Specialty
For Workpiece Material
Nail-Embedded Wood, Plastic, Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Plastic, Wood, Blade Length 3 19/32 in, Teeth per Inch 10, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.