Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3-Flat Secure-Grip Hammer Drill Bit Set (6 PC) 48-20-8856

3-Flat Secure-Grip Hammer Drill Bit Set (6 PC) (Discontinued)

  • Mfr # 48-20-8856
  • Zoro # G5116666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8856
Zoro #
G5116666
UPC #
045242098941
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Smallest Drill Bit Size
5/32 in
Shank Diameter
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Largest Drill Bit Size
3/8 in

Details

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Shape
Three-Flat
Decimal Equivalent
0.125, 0.1562, 0.1875, 0.25, 0.3125
Number of pieces
6
Number of Pieces
6
Item
Hammer Drill Bit Set
Includes
(2) 1/4 in x 6 in , (1) 3/16 in x 6 in , (1) 3/8 in x 6 in , (1) 5/16 in x 6 in , (1) 5/32 in x 6 in
Number of Cutter Heads
2
Percussion Rated
Yes
Primary Material Application
Masonry, Rebar
Measurement System
Fractional Inch
Cutting Direction
Right Hand
For Tool Type
Hammer Drill
Flute Type
Spiral
Shank Type - Machining
Straight with Three Flats
Number of Drill Bits
6

Description

Hammer Drill Bit Set, Straight with Three Flats, 6 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 6 in, Bright (Uncoated), Shank Diameter 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.